Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1/2 in ID

  • Mfr # PLM12

  • Zoro # G507032297


product price: $24.39
/ea

Key Features

Material
Anodized Aluminum; Polymer
Self-Alignment
Not Self-Aligning
Lubrication
Self Lubricating
For Use With
Class MM Shafting
Dimension C
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLM12
Zoro #
G507032297
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
1.26 in
Overall Length
1 1/4 in
Dimension C2
0.051 in
Outside Dia.
22 mm
Dimension C1
0.89 in
Inside Dia. Tolerance
+0.030/+0.088
Dimension d
0.472 in
Inside Dia.
12 mm
Length
32 mm
Inside Diameter Tolerance
+0.03/+0.088
Inside Diameter
1/2 in
Outside Diameter
7/8 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Self-Alignment
Not Self-Aligning
Lubrication
Self Lubricating
For Use With
Class MM Shafting
Static Load Capacity
1,510.716 lbf
Max. Pv
0.4 N/sq mm-mps
Static Load Capacity (N)
1,511 lbf
Dynamic Load Capacity (N)
215.817 lbf
Bearing Type
Closed
Accelerated Speed
8 Meters/Second
Type
Closed
Liner
Polymer
Series
PL
Dynamic Load Capacity
215.817 lbf
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Between Grooves (mm)
1.2954 mm
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Between Grooves
0.89 in
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.