Zoro Homepage

Polymer Bushing , 1/2 in ID

  • Mfr # PLM12OPN

  • Zoro # G507032341


product price: $24.39
/ea

Key Features

Material
Anodized Aluminum; Polymer
For Use With
Class MM Shafting
Series
PL
Accelerated Speed
8 Meters/Second
Static Load Capacity (N)
1,511 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM12OPN
Zoro #
G507032341
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
1.26 in
Slot Width (In.)
9 mm
Dimension E
0.354 in
Overall Length
1 1/4 in
Dimension C1
0.89 in
Inside Dia.
12 mm
Dimension C2
0.051 in
Dimension d
0.472 in
Length
32 mm
Outside Dia.
22 mm
Inside Dia. Tolerance
+0.030/+0.088
Inside Diameter
1/2 in
Inside Diameter Tolerance
+0.03/+0.088
Outside Diameter
7/8 in
Slot Width
0.354 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
For Use With
Class MM Shafting
Series
PL
Accelerated Speed
8 Meters/Second
Static Load Capacity (N)
1,511 lbf
Slot Angle (Degrees)
90 Degrees
Max. Pv
0.4 N/sq mm-mps
Dynamic Load Capacity
215.817 lbf
Dynamic Load Capacity (N)
215.817 lbf
Static Load Capacity
1,510.716 lbf
Lubrication
Self Lubricating
Liner
Polymer
Bearing Type
Open
Self-Alignment
Not Self-Aligning
Type
Open
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Between Grooves (mm)
1.2954 mm
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Self-Lubrication
Self-Lubricating
Between Grooves
0.89 in
Slot Angle
90 Degrees
Maximum PV
0.4 N/sq mm-mps

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.