Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1/4 in ID

  • Mfr # PLM06

  • Zoro # G207032351


product price: $21.39
/ea

Key Features

Material
Anodized Aluminum; Polymer
Dynamic Load Capacity (N)
118.025 lbf
For Use With
Class MM Shafting
Static Load Capacity (N)
826 lbf
Lubrication
Self Lubricating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLM06
Zoro #
G207032351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Dimension C
0.866 in
Length
22 mm
Dimension d
0.236 in
Dimension C1
0.559 in
Inside Dia.
6 mm
Outside Dia.
12 mm
Dimension C2
0.043 in
Inside Dia. Tolerance
+0.020/+0.068
Inside Diameter Tolerance
+0.02/+0.068
Inside Diameter
1/4 in
Outside Diameter
1/2 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Dynamic Load Capacity (N)
118.025 lbf
For Use With
Class MM Shafting
Static Load Capacity (N)
826 lbf
Lubrication
Self Lubricating
Static Load Capacity
826.173 lbf
Max. Pv
0.4 N/sq mm-mps
Series
PL
Dynamic Load Capacity
118.025 lbf
Liner
Polymer
Bearing Type
Closed
Accelerated Speed
8 Meters/Second
Self-Alignment
Not Self-Aligning
Type
Closed
Maximum Operating Temperature
185 Degrees F
Between Grooves (mm)
1.0922 mm
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Maximum PV
0.4 N/sq mm-mps
Self-Lubrication
Self-Lubricating
Between Grooves
0.559 in

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.