Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 2 in ID

  • Mfr # PLM50

  • Zoro # G307032336


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum; Polymer
For Use With
Class MM Shafting
Self-Alignment
Not Self-Aligning
Bearing Type
Closed
Accelerated Speed
8 Meters/Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM50
Zoro #
G307032336
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
3.937 in
Overall Length
3 7/8 in
Dimension C2
0.104 in
Outside Dia.
75 mm
Dimension C1
3.043 in
Inside Dia.
50 mm
Inside Dia. Tolerance
+0.050/+0.0130
Length
100 mm
Dimension d
1.969 in
Inside Diameter
2 in
Inside Diameter Tolerance
+0.05/+0.013
Outside Diameter
3 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
For Use With
Class MM Shafting
Self-Alignment
Not Self-Aligning
Bearing Type
Closed
Accelerated Speed
8 Meters/Second
Liner
Polymer
Static Load Capacity
19,670.783 lbf
Series
PL
Max. Pv
0.4 N/sq mm-mps
Type
Closed
Dynamic Load Capacity
2,023.28 lbf
Static Load Capacity (N)
19,671 lbf
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
2,023.28 lbf
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Between Grooves (mm)
2.6416 mm
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Between Grooves
3.043 in
Maximum PV
0.4 N/sq mm-mps
Self-Lubrication
Self-Lubricating

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.