Zoro Homepage

Polymer Bushing , 3/4 in ID

  • Mfr # PLM20

  • Zoro # G607032319


product price: $31.85
/ea

Key Features

Material
Anodized Aluminum; Polymer
Overall Length
1 3/4 in
Self-Alignment
Not Self-Aligning
Accelerated Speed
8 Meters/Second
Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM20
Zoro #
G607032319
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Dimension C
1.772 in
Inside Dia.
20 mm
Dimension C1
1.228 in
Outside Dia.
32 mm
Dimension C2
0.063 in
Dimension d
0.787 in
Length
45 mm
Inside Dia. Tolerance
+0.030/+0.091
Inside Diameter
3/4 in
Inside Diameter Tolerance
+0.03/+0.091
Outside Diameter
1 1/4 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Self-Alignment
Not Self-Aligning
Accelerated Speed
8 Meters/Second
Type
Closed
Series
PL
Liner
Polymer
Static Load Capacity
3,540.741 lbf
Max. Pv
0.4 N/sq mm-mps
For Use With
Class MM Shafting
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
505.82 lbf
Dynamic Load Capacity
505.82 lbf
Static Load Capacity (N)
3,541 lbf
Bearing Type
Closed
Between Grooves (mm)
1.6002 mm
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps
Between Grooves
1.228 in

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.