Zoro Homepage

Polymer Bushing , 5/8 in ID

  • Mfr # PLM16OPN

  • Zoro # G507032310


product price: $29.89
/ea

Key Features

Material
Anodized Aluminum; Polymer
Slot Angle (Degrees)
90 Degrees
Static Load Capacity
2,266.074 lbf
For Use With
Class MM Shafting
Self-Alignment
Not Self-Aligning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM16OPN
Zoro #
G507032310
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Dimension C
1.417 in
Dimension E
0.457 in
Slot Width (In.)
11.6 mm
Inside Dia. Tolerance
+0.030/+0.088
Inside Dia.
16 mm
Length
36 mm
Outside Dia.
26 mm
Dimension C1
0.969 in
Dimension d
0.63 in
Dimension C2
0.051 in
Inside Diameter
5/8 in
Inside Diameter Tolerance
+0.03/+0.088
Slot Width
0.457 in
Outside Diameter
1 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Slot Angle (Degrees)
90 Degrees
Static Load Capacity
2,266.074 lbf
For Use With
Class MM Shafting
Self-Alignment
Not Self-Aligning
Max. Pv
0.4 N/sq mm-mps
Type
Open
Liner
Polymer
Accelerated Speed
8 Meters/Second
Dynamic Load Capacity (N)
323.725 lbf
Series
PL
Lubrication
Self Lubricating
Bearing Type
Open
Dynamic Load Capacity
323.725 lbf
Static Load Capacity (N)
2,266 lbf
System of Measurement
Inch
Between Grooves (mm)
1.2954 mm
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-58 Degrees F
Maximum PV
0.4 N/sq mm-mps
Self-Lubrication
Self-Lubricating
Between Grooves
0.969 in
Slot Angle
90 Degrees

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.