Zoro Homepage

Shaft, 440C SS, 0.375 In D, 60 In

  • Mfr # QSSS 3/8 L 60

  • Zoro # G0886076


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/8 in
Material
Stainless Steel
Min. Surface Hardness
50 RC
Dia. Tolerance Max.
0.375 in
Type
Solid Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSSS 3/8 L 60
Zoro #
G0886076
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Length
60 in
Dia. Tolerance Max.
0.375 in
Dia. Tolerance Min.
0.374 in
Diameter Tolerance Class
Class L
Length Tolerance
0.03 in
Diameter
3/8 in
Diameter Tolerance - Minimum
0.374 in
Overall Length
60 in
Diameter Tolerance - Maximum
0.375 in

Details

Item
Linear Shaft
Material
Stainless Steel
Min. Surface Hardness
50 RC
Type
Solid Shaft
Finish
Unfinished
For Use With
Ball Bushing Bearing
System of Measurement
Inch
Surface Roughness
8 uin
Shaft Type
Solid Shaft
Roughness
8 uin Ra
Surface Hardness - Minimum
50 HRC
Tolerance Class
L
Weight Per Inch
0.031 lb
End Type
Plain Ends
Series
QS
Core Type
Solid

Description

Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.