Zoro Homepage

Shaft, 440C SS, 1.250 In D, 48 In

  • Mfr # QSSS 1 1/4 L 48

  • Zoro # G1711683


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/4 in
Material
Stainless Steel
Finish
Unfinished
Dia. Tolerance Min.
1.249 in
For Use With
Ball Bushing Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSSS 1 1/4 L 48
Zoro #
G1711683
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length
48 in
Dia. Tolerance Min.
1.249 in
Dia. Tolerance Max.
1.25 in
Diameter Tolerance Class
Class L
Overall Length
48 in
Length Tolerance
0.03 in
Diameter Tolerance - Maximum
1.25 in
Diameter Tolerance - Minimum
1.249 in
Diameter
1 1/4 in

Details

Item
Linear Shaft
Material
Stainless Steel
Finish
Unfinished
For Use With
Ball Bushing Bearing
Min. Surface Hardness
50 RC
Type
Solid Shaft
System of Measurement
Inch
Surface Roughness
8 uin
Roughness
8 uin Ra
Series
QS
Core Type
Solid
Tolerance Class
L
Surface Hardness - Minimum
50 HRC
Shaft Type
Solid Shaft
End Type
Plain Ends
Weight Per Inch
0.348 lb

Description

Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.