Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Support Block, 0.750 In Bore

  • Mfr # FSB12

  • Zoro # G1782907


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
2.38 in
Finish
Unfinished
Type
Flanged End Support Block
Mounting Hole Dia. (mm)
0.21 in
Dimension D
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB12
Zoro #
G1782907
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (In.)
2.38 in
Mounting Hole Dia. (mm)
0.21 in
Dimension D
1 in
Dimension C
1.75 in
Dimension E
0.625 in
Shaft Dia. (In.)
0.75 in
Bore Dia. (In.)
0.75 in
Bolt Size
#10
Dimension F
1.25 in
Dimension I
0.31 in
Dimension B
1.19 in
Dimension G
0.205 in
Dimension A
2.375 in
Flange Width
1 in
Nominal Inside Diameter
3/4 in
Top Length
2.38 in
Base Width
2.38 in
Base Length
2.38 in
Base Height
1.25 in
Overall Height
0.63 in
Mounting Hole Size
0.21 in

Details

Item
Shaft Support Block
Finish
Unfinished
Type
Flanged End Support Block
Material
Aluminum
Mounting Bolt (In.)
#10
Mounting Hole (In.)
0.205 in
For Use With
60 Case Linear Race Shaft
Series
FSB
System of Measurement
Inch
Number of Mounting Holes
4
Mounting Hole Center to Center Distance
1.75 in
Mounting Hole Center to Center
0.63 in

Description

Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 3/4 in, Mounting Hole Center to Center 0.63 in, Overall Height 0.63 in, Finish Unfinished, Material Aluminum, Series FSB, Bolt Size #10, Base Height 1.25 in, Base Length 2.38 in, Base Width 2.38 in, Mounting Hole Size 0.21 in, Number of Mounting Holes 4, Top Length 2.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.