Zoro Homepage

Shaft Support Block, 1.000 In Bore

  • Mfr # SB16

  • Zoro # G3182182


product price: $67.25
/ea

Key Features

Dimension E
2.5 in
Dimension C
1 in
Dimension G
1.375 in
Bolt Size
0.25 in
Shaft Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB16
Zoro #
G3182182
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E
2.5 in
Dimension C
1 in
Dimension G
1.375 in
Bolt Size
0.25 in
Shaft Dia. (In.)
1 in
Overall Height (In.)
2.56 in
Dimension I
1.625 in
Bore Dia. (In.)
1 in
Mounting Hole Dia. (mm)
0.28 in
Dimension A
1.5 in
Dimension F
0.375 in
Dimension B
3.25 in
Dimension D
2.563 in
Top Length
1.38 in
Flange Width
1 in
Flange Thickness
0.38 in
Nominal Inside Diameter
1 in
Base Length
3.25 in
Base Height
0.38 in
Base Width
1 in
Overall Height
2.56 in
Mounting Hole Size
0.28 in

Details

For Use With
60 Case Linear Race Shaft
Type
End Support Block
Finish
Painted
Mounting Hole (In.)
0.2813 in
Item
Shaft Support Block
Material
Malleable Iron
Mounting Surface to Shaft Center (In.)
1.5 in
Mounting Bolt (In.)
1/4
Mounting Hole Center to Center Distance
2.5 in
System of Measurement
Inch
Series
SB
Number of Mounting Holes
2
Mounting Hole Center to Center
2.5 in
Mounting Surface to Shaft Center
1.5 in

Description

Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 1 in, Mounting Hole Center to Center 2.5 in, Overall Height 2.56 in, Mounting Surface to Shaft Center 1.5 in, Finish Painted, Material Malleable Iron, Series SB, Bolt Size 0.25 in, Base Height 0.38 in, Base Length 3.25 in, Base Width 1 in, Mounting Hole Size 0.28 in, Number of Mounting Holes 2, Top Length 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.