Zoro Homepage

Support Rail, Aluminum, 48in L, 2.25in H

  • Mfr # SR16-PDL48

  • Zoro # G3467274


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 in
Material
Aluminum
Mounting Hole from Shaft End
3 in
Mounting Hole Center to Center
6 in
Thread Size
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR16-PDL48
Zoro #
G3467274
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Length
48 in
Thread Size
0.28 in
Bolt Size
1/4
Dimension B
2.125 in
Dimension C
0.5 in
Dimension E
1.5 in
Mounting Hole Size
0.281
Base Width (In.)
2.125 in
Mystery Dimension
2.25 in
Overall Width
2.13 in
Base Height
0.25 in
Compatible Shaft Diameter
1 in
Overall Length
48 in

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.75 in, Overall Width 2.13 in, Overall Height Not Applicable, Mystery Dimension 2.25 in, Thread Size 0.28 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size 1/4, For Use With 60 Case Shafts, Mounting Hole Size 0.281, Compatible Shaft Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.