Zoro Homepage

Support Rail, Aluminum, 48in L, 1.438in H

  • Mfr # SR10-PDL48

  • Zoro # G2587803


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
5/8 in
Material
Aluminum
Mounting Hole from Shaft End
2 in
Dimension B
1.625 in
Thread Size
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR10-PDL48
Zoro #
G2587803
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
48 in
Dimension B
1.625 in
Thread Size
0.19 in
Base Width (In.)
1.625 in
Dimension E
1.13 in
Dimension C
0.31 in
Mounting Hole Size
0.193
Bolt Size
#8
Overall Width
1.63 in
Compatible Shaft Diameter
5/8 in
Mystery Dimension
1.438 in
Base Height
0.25 in
Overall Length
48 in

Description

Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.125 in, Overall Width 1.63 in, Overall Height Not Applicable, Mystery Dimension 1.438 in, Thread Size 0.19 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size #8, For Use With 60 Case Shafts, Mounting Hole Size 0.193

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.