Zoro Homepage

Support Rail, Steel, 0.625 In D, 24 In

  • Mfr # LSRA10L24

  • Zoro # G3017567


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
5/8 in
Material
Steel Rail/1566 Carbon Steel Shaft
Mounting Hole Center to Center
2
Base Width (In.)
0.45 in
Dimension B
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRA10L24
Zoro #
G3017567
UPC #
094705386798
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length
24 in
Base Width (In.)
0.45 in
Dimension B
0.45 in
Mounting Hole Size
#5
Bolt Size
#8
Diameter Tolerance Class
Class L
Shaft Length
24 in
Center Height
0.687 in
Rail Base Overall Width
0.45 in
Shaft Diameter
5/8 in

Details

Item
Linear Shaft Support Rail
Material
Steel Rail/1566 Carbon Steel Shaft
Mounting Hole Center to Center
2
Type
Low Profile Steel Rail/Shaft
Mounting Hole from Shaft End
2 in
For Use With
Thomson Open Style Linear Bearings
Min. Surface Hardness
60 RC
Mounting Surface to Shaft Center (In.)
0.687 in
System of Measurement
Inch
Surface Roughness
8 uin
Support Rail Material
Steel
Shaft Material
Steel

Description

Linear Shaft Support Rail, System of Measurement Inch, Shaft Diameter 5/8 in, Shaft Length 24 in, Shaft Material Steel, Center Height 0.687 in, Rail Base Overall Width 0.45 in, Surface Roughness 8 uin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.