Support Rail, Steel, 24in L, 1.5in H
Mfr # LSR16-PDL24
Zoro # G1468092
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 in
Length
24 in
Material
Steel
Mounting Hole Size
0.28 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR16-PDL24
Zoro #
G1468092
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1 in
Length
24 in
Mounting Hole Size
0.28 in
Dimension B
0.69 in
Bolt Size
0.25 in
Base Width (In.)
0.69 in
Overall Length
24 in
Overall Height
0.56 in
Overall Width
0.69 in
Compatible Shaft Diameter
1 in
Base Height
0.56 in
Mystery Dimension
1.5 in
Details
Item
Linear Shaft Support Rail
Material
Steel
Finish
Black Oxide
Mounting Hole Center to Center
6 in
For Use With
60 Case Shafts
Mounting Hole from Shaft End
3 in
Type
Pre-Drilled Support Rail
System of Measurement
Inch
Mounting Surface to Shaft Center
1 in
Series
LSR
Profile Type
Low Profile
Mounting Hole Center to Shaft End
3 in
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 1 in, Overall Width 0.69 in, Overall Height 0.56 in, Mystery Dimension 1.5 in, Thread Size Not Applicable, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.56 in, Profile Type Low Profile, Bolt Size 0.25 in, For Use With 60 Case Shafts, Mounting Hole Size 0.28 in, Series LSR, Compatible Shaft Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.