Support Rail, Steel, 48in L, 1.812in H
Mfr # LSR-20
Zoro # G3328394
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Shaft Dia.
1 1/4 in
Material
Steel
Mounting Hole Size
0.34 in
Finish
Black Oxide
Type
Low Profile Support Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR-20
Zoro #
G3328394
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1 1/4 in
Length
48 in
Mounting Hole Size
0.34 in
Base Width (In.)
0.78 in
Dimension B
0.78 in
Bolt Size
0.3125 in
Overall Length
48 in
Base Height
0.63 in
Compatible Shaft Diameter
1 1/4 in
Mystery Dimension
1.812 in
Overall Width
0.78 in
Overall Height
0.63 in
Details
Item
Linear Shaft Support Rail
Material
Steel
Finish
Black Oxide
Type
Low Profile Support Rail
For Use With
60 Case Shafts
System of Measurement
Inch
Series
LSR
Mounting Surface to Shaft Center
1.187 in
Profile Type
Low Profile
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 1.187 in, Overall Width 0.78 in, Overall Height 0.63 in, Mystery Dimension 1.812 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.63 in, Profile Type Low Profile, Bolt Size 0.3125 in, For Use With 60 Case Shafts, Mounting Hole Size 0.34 in, Series LSR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.