Zoro Homepage

11-1/2", 10oz soft faced handle

  • Mfr # TH710

  • Zoro # G5320707


product price: $53.19
/ea

Key Features

Hammer Product Grouping
Soft Face Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Nylon
Head Weight
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH710
Zoro #
G5320707
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
1 1/4 in
Overall Length
12 in
Head Length
1 1/4 in
Handle Length
11 in
Tip Diameter
1 1/4 in

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Zinc, Tip Material Nylon, Head Weight 10 oz, Tip Diameter 1 1/4 in, Included Tip Hardness Hard, Overall Length 11 1/2 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Easy Interchangeable Heads, Used as Mult-Purpose Striking Tool in Most Assemble Applications Including Engineering, Furniture, Partitioning Etc, Handle Color Natural, Handle Length 11 in, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.