Zoro Homepage

12-1/2", 2-7/8lb soft faced hammer

  • Mfr # TH14

  • Zoro # G5320682


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Hammer Product Grouping
Soft Face Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Buffalo Hide
Hammer Tip Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH14
Zoro #
G5320682
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
1 3/4 in
Overall Length
12 in
Head Length
2 3/8 in
Handle Length
12 1/2 in
Tip Diameter
1 3/4 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Buffalo Hide
Head Weight
3 lb
Handle Material
Wood
Nonsparking
No
Hammer Tip Color
Black/Brown
Tether Capable
Tether Capable
Hammer Tip Hardness
Soft/Hard
Handle Color
Natural
For Use With
Mfr. No. TH14R
Features
Faces are Designed to Wear and can be Replaced
Tether Style
Tether Capable
Head Material
Malleable Iron
Hammer Type
Soft Face Hammer
Manufacturers Part Number for Replacement Tips
TH14R
Series
TH
Tether Ready
Yes
Replaceable Tips
Yes
Includes Tips
Yes
Tip Color
Black, Brown
Tip Shape
Round
Color
Brown/Black
Double Faced
Yes
Non-Sparking
No
Included Tip Hardness
Soft

Description

The Thor TH14 12-1/2", 2-7/8lb Soft Face Hammer is a lightweight hammer that is perfect for use in any workshop. With a buffalo hide face, the head of this soft face hammer is tough and durable. This Thor tool has an overall length of 12 1/2 in., with a tip diameter of 1 3/4 in. It also comes with three different types of hammer tips to suit your needs. The ash handle provides you with excellent grip so you can work efficiently and safely. The Thor TH14 Soft Face Hammer is the ideal tool for driving nails into different surfaces without damaging them or yourself.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.