Zoro Homepage

12", 29oz soft faced hammer

  • Mfr # TH12

  • Zoro # G5320716


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Hammer Product Grouping
Soft Face Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Buffalo Hide
Hammer Tip Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH12
Zoro #
G5320716
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
1 1/2 in
Overall Length
12 in
Head Length
2 in
Tip Diameter
1 1/2 in
Handle Length
12 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Buffalo Hide
Head Weight
29 oz
Handle Material
Wood
Nonsparking
No
Hammer Tip Color
Black/Brown
Hammer Tip Hardness
Soft/Hard
Tether Capable
Tether Capable
Handle Color
Natural
For Use With
Mfr. No. TH12R
Features
Faces are Designed to Wear and can be Replaced
Tether Style
Tether Capable
Head Material
Malleable Iron
Tip Color
Black, Brown
Tip Shape
Round
Includes Tips
Yes
Series
TH
Hammer Type
Soft Face Hammer
Replaceable Tips
Yes
Included Tip Hardness
Soft
Double Faced
Yes
Color
Brown/Black
Manufacturers Part Number for Replacement Tips
TH12R
Tether Ready
Yes
Non-Sparking
No

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Malleable Iron, Tip Material Buffalo Hide, Head Weight 29 oz, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Soft, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Faces are Designed to Wear and can be Replaced, Handle Color Natural, Handle Length 12 in, Handle Material Wood, Head Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.