Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-3/16", 15oz soft faced hammer

  • Mfr # TH12712N

  • Zoro # G5320691


product price: $54.15
/ea

Key Features

Hammer Product Grouping
Soft Face Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Nylon
Hammer Tip Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH12712N
Zoro #
G5320691
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
1 1/2 in
Overall Length
12 in
Head Length
1 1/2 in
Handle Length
12 in
Tip Diameter
1 1/2 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Nylon
Head Weight
15 oz
Handle Material
Wood
Nonsparking
No
Tether Capable
Tether Capable
Hammer Tip Hardness
Hard
For Use With
Mfr. No. TH712NF
Hammer Tip Color
White
Handle Color
Natural
Features
Easy Interchangeable Heads, Used as Mult-Purpose Striking Tool in Most Assemble Applications Including Engineering, Furniture, Partitioning Etc
Tether Style
Tether Capable
Head Material
Zinc
Series
TH
Tether Ready
Yes
Head Finish
Chrome-Plated
Included Tip Hardness
Hard
Tip Shape
Round
Replaceable Tips
Yes
Tip Color
White
Manufacturers Part Number for Replacement Tips
TH712NF
Double Faced
Yes
Color
White/Silver
Hammer Type
Soft Face Hammer
Non-Sparking
No
Includes Tips
Yes

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Zinc, Tip Material Nylon, Head Weight 15 oz, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Easy Interchangeable Heads, Used as Mult-Purpose Striking Tool in Most Assemble Applications Including Engineering, Furniture, Partitioning Etc, Handle Color Natural, Handle Length 12 in, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.