This item is Discontinued.

Thor Thor THC-35 Industrial Battery Charger THC-35

Thor THC-35 Industrial Battery Charger (Discontinued)

  • Mfr # THC-35
  • Zoro # G604111505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THC-35
Zoro #
G604111505
UPC #
898440002322
Country of Origin
China

Description

This charging system provides an optional automatic charging system in three steps. 1.A fast charge to bring a good, drained battery back up to full voltage rapidly. 2. A standard charge to bring the battery up to a full charge at a safe rate to prolong the life of the battery and provide power to run 12V lighting and appliances in the vehicle/device. 3. A trickle charge to keep the battery fresh during times of load inactivity. The charger automatically changes modes to accommodate changes in conditions. Thor Manufacturing produces a full range of 12 volt power solutions to meet your mobile power supply needs! Our innovative products include Modified Sine Wave Inverters, battery chargers, power packs, rechargeable spotlights, solar panels, renewable energy accessories and more.
  • DC Output Voltage: (No Load)approx.13.6V/14.4(DC).
  • Output Voltage Tolerance: (No Load) + or -.7%.
  • Output Amperage: Max Continuous 32Amps.
  • Output Voltage (Full Load): approx. >13.4V (DC).
  • Maximum Power Output: Continuous 430Watts.
  • Input Voltage Range: 105-135 AC.
  • Input Voltage Frequency.
  • Maximum AC Current: 108VAC 6Amps.
  • Typical Efficiency: 85%.
  • Max Inrush Current:-Single Cycle 40 Amp.
  • Overload Protection: 100%.
  • Line Regulation:-100 mV rms.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.