This item is Discontinued.

Thorogood Shoes Boot, Black, Moc Toe, 6", 8.5 2E, PR 814-6201852E

Boot, Black, Moc Toe, 6", 8.5 2E, PR (Discontinued)

  • Mfr # 814-6201852E
  • Zoro # G3886239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-6201852E
Zoro #
G3886239
UPC #
014799847500
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
EE

Details

Color
Black
Gender
Men's
Footwear Style
6" Work Boot
Waterproof
No
Item
Boot,Black,Moc Toe,6",8.5 2E,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot,Black,Moc Toe,6 In.,8.5 2E,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.