This item is Discontinued.

Thorogood Shoes Boot, EMS/Wildlnd, Women, Power HV, 7.5 M, PR 504-637975M

Boot, EMS/Wildlnd, Women, Power HV, 7.5 M, PR (Discontinued)

  • Mfr # 504-637975M
  • Zoro # G3885417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504-637975M
Zoro #
G3885417
UPC #
014799816810
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
M

Details

Color
Black
Gender
Women's
Toe Type
Composite
Waterproof
Yes
Item
Boot,EMS/Wildlnd,Women,Power HV,7.5 M,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot,EMS/Wildlnd,Women,Power HV,7.5 M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.