This item is Discontinued.

Thorogood Shoes Boot, Omni, 6", WP, Brn, Pl Toe, 10.5 3E, PR 814-32661053E

Boot, Omni, 6", WP, Brn, Pl Toe, 10.5 3E, PR (Discontinued)

  • Mfr # 814-32661053E
  • Zoro # G3893202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-32661053E
Zoro #
G3893202
UPC #
840777121900
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
EEE

Details

Color
Brown
Gender
Men's
Footwear Style
6" Work Boot
Insulated
No
Waterproof
Yes
Item
Boot,Omni,6",WP,Brn,Pl Toe,10.5 3E,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot,Omni,6 In.,WP,Brn,Pl Toe,10.5 3E,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.