This item is Discontinued.

Thorogood Shoes Boot, Wellington, Side Zip, 8", 13 M, PR 804-4440130M

Boot, Wellington, Side Zip, 8", 13 M, PR (Discontinued)

  • Mfr # 804-4440130M
  • Zoro # G3887088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4440130M
Zoro #
G3887088
UPC #
014799869311
Country of Origin
China

Dimensions

Size
13
Footwear Width
M

Details

Color
Brown
Gender
Men's
Toe Type
Composite
Footwear Style
8" Work Boot
Insulated
No
Waterproof
No
Closure Type
Side Zipper
Item
Boot,Wellington,Side Zip,8",13 M,PR
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Boot,Wellington,Side Zip,8 In.,13 M,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.