Shop All Military & Tactical Boots
Thorogood Shoes
CROSSTREX MID WP BLK, PR
Mfr # 834-6385 M 16
Zoro # G703964637
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Material Fiberglass
- Puncture Resistant Insole No
- Electrical Hazard Rated Yes
- ASTM Footwear Class ASTM 2913-71
Product Information
- Brand Thorogood Shoes
- MFR # 834-6385 M 16
- Zoro # G703964637
- UPC # 840777177167
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 16 |
Footwear Width | M |
Height | 6 in |
Details
Description
CROSSTREX MID WP BLK, Footwear Style Hiker Boot, 16, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-06)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, H2S May Be Present Bilingual Spanish (OS-DS-A-1014-VS-1829)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Tactical Boots, 10-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- Thorogood Shoes Military & Tactical Boots