Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, Structural, Rubber Outsole, Rubber Upper, 14 in Height, Steel Toe, 7 1/2 M

  • Mfr # 807-6003 7.5M

  • Zoro # G4765013


product price:  $239.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
807-6003 7.5M
Zoro #
G4765013
UPC #
-
Country of Origin
China

Dimensions

Size
7 1/2
Boot Height
14 in
Footwear Width
M
Heel Height
3/4 in
Height
14"

Details

Item
Fire and Rescue Boot
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11, NFPA 1971, Current Edition
Fire and Rescue Application
Structural
Insulated
Yes
Footwear Sole Pattern
Traction Lug
Shank Material
Steel
Gender
Men's
Style Number
807-6003
Insulation Type
Polyester Felt
Footwear Construction Type
Vulcanized
Color
Black/Silver
Waterproof
Yes
Resists
Fire, Heat, Punctures, Slips
Metatarsal Guard
No
Midsole Material
Stainless Steel
Boot Construction Method
Vulcanized
Liner Material
Polyester

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 7 1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6003, Black/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Fire, Heat, Punctures, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.