Men's 6 in Composite Toe Chelsea Boot, Black, 10, W, 804-6134

  • Mfr # 804-6134 10 W

  • Zoro # G3634877


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 10 W
Zoro #
G3634877
UPC #
840777164945
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
10

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Construction
Direct-Attach
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Outsole Technology
Thoro-Flex
Footwear Style
Chelsea Boot
Upper Material
Leather
Midsole Material
Polyurethane
Insole Material
Polyurethane
Heel Style
Defined Heel
Footwear Shank
Yes
Shank Material
Composite
Insulated
No
Completely Non Metallic
Yes
Toe Shape
Round
Removable Insole
Yes
Slip Resistant
Yes
Midsole Technology
TPR/Polyurethane
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Upper Material Description
Leather
Outsole Color
Black
Outsole Material
TPU
Footwear Closure Type
Pull On
Closure Type
Pull On
Conductive
No
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Insulation Type
None
Lugs
Thermo Plastic Polyurethane
Footwear Shank Type
Composite
Features
Quick Release, Translucent Bottom
For Outdoor Traction
No
Footwear Construction Type
Direct Attach
Upper Color
Black
Upper Boot Material
All Leather
Static Dissipative
No
Metatarsal Guard Style
None
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Chemical Resisting Sole
No
Wide Toe Cap
No
Waterproof Type
None
Last Number or Name
Thorogood
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Style Family
Chelsea Boot
Maximum Heat Rating
Not Rated
Outsole Technology (PRINT)
Thoro-Flex
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.