Men's 6 in Composite Toe Chelsea Boot, Black, 12, M, 804-6134

  • Mfr # 804-6134 12 M

  • Zoro # G3632801


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 12 M
Zoro #
G3632801
UPC #
840777164839
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Overall Height
6 in
Width
M
Size (PRINT)
12

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Construction
Direct-Attach
Heel Style
Defined Heel
Shank Material
Composite
Last Number or Name
Thorogood
Conductive
No
Closure Type
Pull On
Outsole Material
TPU
Oil Resisting Sole
Yes
Insulation Type
None
For Outdoor Traction
No
Metatarsal Guard Style
None
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Outsole Color
Black
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Upper Color
Black
Footwear Shank
Yes
Midsole Material
Polyurethane
Toe Style
Round Toe
Features
Quick Release, Translucent Bottom
Chemical Resisting Sole
No
Slip Resistant
Yes
Insole Material
Polyurethane
Upper Material
Leather
Removable Insole
Yes
Midsole Technology
TPR/Polyurethane
Metatarsal Guard
No
Wide Toe Cap
No
Outsole Technology
Thoro-Flex
Max. Heat Rating
Not Rated
Puncture Resistant Insole
Yes
Waterproof Type
None
Footwear Shank Type
Composite
Upper Material Description
Leather
Lugs
Thermo Plastic Polyurethane
Electrical Hazard Rated
Yes
Insulated
No
Footwear Construction Type
Direct Attach
Static Dissipative
No
Footwear Style
Chelsea Boot
Toe Shape
Round
Footwear Sole Pattern
Lug
Style Family
Chelsea Boot
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Closure
Pull On
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Construction
Direct Attached
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Thoro-Flex
Heel Definition
Defined Heel
Shank Material (PRINT)
Composite
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.