Men's 6 in Composite Toe Chelsea Boot, Black, 6, W, 804-6134

  • Mfr # 804-6134 6 W

  • Zoro # G3633632


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 6 W
Zoro #
G3633632
UPC #
840777164860
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in
Size (PRINT)
6

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Metatarsal Guard Style
None
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Upper Color
Black
Insole Material
Polyurethane
Insulation Type
None
Closure Type
Pull On
Outsole Color
Black
Footwear Construction
Direct-Attach
Completely Non Metallic
Yes
Footwear Shank Type
Composite
Features
Quick Release, Translucent Bottom
For Outdoor Traction
No
Footwear Style
Chelsea Boot
Last Number or Name
Thorogood
Footwear Shank
Yes
Lugs
Thermo Plastic Polyurethane
Waterproof Type
None
Static Dissipative
No
Upper Material
Leather
Slip Resistant
Yes
Footwear Construction Type
Direct Attach
Oil Resisting Sole
Yes
Toe Style
Round Toe
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Conductive
No
Metatarsal Guard
No
Upper Material Description
Leather
Heel Style
Defined Heel
Shank Material
Composite
Puncture Resistant Insole
Yes
Midsole Material
Polyurethane
Midsole Technology
TPR/Polyurethane
Outsole Material
TPU
Toe Shape
Round
Insulated
No
Footwear Closure Type
Pull On
Removable Insole
Yes
Chemical Resisting Sole
No
Outsole Technology
Thoro-Flex
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
All-Leather Upper
Yes
Outsole Material (PRINT)
TPU
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Shank Material (PRINT)
Composite
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Thoro-Flex
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Chelsea Boot
Closure
Pull On
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.