Men's 6 in Composite Toe Chelsea Boot, Black, 7, M, 804-6134

  • Mfr # 804-6134 7 M

  • Zoro # G3634341


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-6134 7 M
Zoro #
G3634341
UPC #
840777164730
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
6 in
Overall Height
6 in
Size (PRINT)
7
Width
M

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Conductive
No
Chemical Resisting Sole
No
Upper Color
Black
Metatarsal Guard Style
None
Footwear Shank Type
Composite
Midsole Material
Polyurethane
Midsole Technology
TPR/Polyurethane
Insulation Type
None
For Outdoor Traction
No
Heel Style
Defined Heel
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Removable Insole
Yes
Slip Resistant
Yes
Upper Material
Leather
Toe Style
Round Toe
Toe Shape
Round
Footwear Style
Chelsea Boot
Lugs
Thermo Plastic Polyurethane
Upper Material Description
Leather
Last Number or Name
Thorogood
Metatarsal Guard
No
Waterproof Type
None
Closure Type
Pull On
Non Metallic Upper
Yes
Outsole Color
Black
Insulated
No
Static Dissipative
No
Footwear Sole Pattern
Lug
Outsole Technology
Thoro-Flex
Footwear Construction
Direct-Attach
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Insole Material
Polyurethane
Shank Material
Composite
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Footwear Shank
Yes
Wide Toe Cap
No
Features
Quick Release, Translucent Bottom
Footwear Construction Type
Direct Attach
Outsole Material
TPU
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Thoro-Flex
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Construction
Direct Attached
Heel Definition
Defined Heel
Closure
Pull On
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Style Family
Chelsea Boot
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.