Men's 6 in Composite Toe Chelsea Boot, Black, 9 1/2, M, 804-6134

  • Mfr # 804-6134 9.5 M

  • Zoro # G3635157


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 9.5 M
Zoro #
G3635157
UPC #
840777164785
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2
Width
M

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Footwear Sole Pattern
Lug
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Footwear Shank
Yes
Footwear Construction
Direct-Attach
Conductive
No
Midsole Material
Polyurethane
Outsole Technology
Thoro-Flex
Footwear Shank Type
Composite
Insulation Type
None
Shank Material
Composite
Closure Type
Pull On
Upper Material Description
Leather
For Outdoor Traction
No
Removable Insole
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Footwear Style
Chelsea Boot
Insulated
No
Slip Resistant
Yes
Non Metallic Upper
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Midsole Technology
TPR/Polyurethane
Last Number or Name
Thorogood
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Direct Attach
Puncture Resistant Insole
Yes
Outsole Color
Black
Lugs
Thermo Plastic Polyurethane
Metatarsal Guard
No
Upper Boot Material
All Leather
Features
Quick Release, Translucent Bottom
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Waterproof Type
None
Upper Color
Black
Insole Material
Polyurethane
Upper Material
Leather
Toe Style
Round Toe
Outsole Material
TPU
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Toe Shape
Round
Construction
Direct Attached
All-Leather Upper
Yes
Closure
Pull On
Shank Material (PRINT)
Composite
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Thoro-Flex
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Toe Cap Material
Composite
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.