Men's 6 in Composite Toe Chelsea Boot, Black, 9 1/2, XW, 804-6134

  • Mfr # 804-6134 9.5 XW

  • Zoro # G3634886


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-6134 9.5 XW
Zoro #
G3634886
UPC #
840777165041
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
XW
Height
6 in
Overall Height
6 in
Width
XW
Size (PRINT)
9 1/2

Details

Item
Chelsea Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
804-6134
Waterproof
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Composite
Insulated
No
Conductive
No
Shank Material
Composite
Outsole Color
Black
Heel Style
Defined Heel
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Non-Metallic
Waterproof Type
None
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Footwear Closure Type
Pull On
Last Number or Name
Thorogood
Midsole Material
Polyurethane
Footwear Style
Chelsea Boot
Outsole Technology
Thoro-Flex
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
For Outdoor Traction
No
Midsole Technology
TPR/Polyurethane
Features
Quick Release, Translucent Bottom
Non Metallic Upper
Yes
Footwear Sole Pattern
Lug
Puncture Resistant Insole
Yes
Lugs
Thermo Plastic Polyurethane
Chemical Resisting Sole
No
Upper Material Description
Leather
Upper Color
Black
Closure Type
Pull On
Oil Resisting Sole
Yes
Slip Resistant
Yes
Outsole Material
TPU
Metatarsal Guard
No
Removable Insole
Yes
Toe Style
Round Toe
Insole Material
Polyurethane
Footwear Construction
Direct-Attach
Footwear Shank
Yes
Wide Toe Cap
No
Metatarsal Guard Style
None
Max. Heat Rating
Not Rated
Footwear Construction Type
Direct Attach
Insulation Type
None
Upper Boot Material
All Leather
Toe Shape
Round
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Style Family
Chelsea Boot
Outsole Technology (PRINT)
Thoro-Flex
Outsole Material (PRINT)
TPU
Toe Cap Material
Composite
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Direct Attached
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.