Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 8 1/2, EE, 804-3600

  • Mfr # 804-3600 2E 085

  • Zoro # G5026857


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-3600 2E 085
Zoro #
G5026857
UPC #
014799997823
Country of Origin
United States

Dimensions

Size
8 1/2
Footwear Width
EE
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
EE
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Static Dissipative
No
Footwear Construction
Welted
Predominant Footwear Color
Brown
Metatarsal Guard
No
Non Metallic Upper
No
Toe Shape
Round
Insulated
No
Non-Marking Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Footwear Construction Type
Goodyear(TM) Storm Welted
Oil Resisting Sole
No
Outsole Color
White
Closure Type
Lace Up
Footwear Shank
Yes
Removable Insole
Yes
Standards
ASTM F2413
Ninety Degree Heel
No
For Outdoor Traction
Yes
Metatarsal System
No
Toe Style
Round Toe
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
0.57
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Upper Material
Leather
Chain Saw Cut Resistant
No
Resists
Water
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Laces Color
Yellow
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Conductive
No
Shank Material
Fiberglass
Upper Color
Coffee
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.41
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating
Not Rated
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.