Men's 6 in Steel Toe 6-Inch Work Boot, Brown, 9, D, 804-3600

  • Mfr # 804-3600 D 090

  • Zoro # G4965607


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-3600 D 090
Zoro #
G4965607
UPC #
014799997724
Country of Origin
United States

Dimensions

Size
9
Footwear Width
D
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Width
D
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Steel
Gender
Men's
Color
Brown
Style Number
804-3600
Waterproof
Yes
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Upper Color
Coffee
Mark II Slip Test Results- Dairy Tile Dry
0.57
CSA Footwear Standard
Not Specified
Upper Material
Leather
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Shank
Yes
Non Metallic Upper
No
Resists
Water
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
For Outdoor Traction
Yes
Standards
ASTM F2413
Metatarsal System
No
Laces Color
Yellow
Puncture Resistant Insole
No
Footwear Construction
Welted
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Footwear Construction Type
Goodyear(TM) Storm Welted
Closure Type
Lace Up
Toe Style
Round Toe
Conductive
No
Chain Saw Cut Resistant
No
Shank Material
Fiberglass
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Toe Shape
Round
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Wet): 0.43
Oil Resisting Sole
No
Non-Marking Sole
Yes
Outsole Color
White
Waterproof Type
Waterproof Membrane
Insulated
No
Closure
Lace Up
Toe Cap Material
Steel
Construction
Welted
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.41
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-3600, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.