Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 10.5D

  • Zoro # G9080197


product price:  $274.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4200 10.5D
Zoro #
G9080197
UPC #
014799845865
Country of Origin
United States

Dimensions

Size
10 1/2
Width
D
Height
6 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.47
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Oily
0.28
Footwear Construction Type
Goodyear(TM) Storm Welted
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.62
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Standards
ASTM F2413-11
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Metatarsal Guard
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Dry
0.57
Wide Toe Cap
No
Conductive
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Chevron
Footwear Shank Type
Fiberglass
Toe Shape
Round
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Non Metallic Upper
No
Predominant Footwear Color
Brown
Removable Insole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Series
American Heritage
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Upper Color
Tan
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.62
Outsole Technology
MAXWear Wedge(TM)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.58
CSA Standards Met
Electrical Shock Protection
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Cotton Drill Vamp
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.