Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 11D
  • Zoro # G9080206
product price: 
$
274.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
804-4200 11D
Zoro #
G9080206
UPC #
014799845872
Country of Origin
United States
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Midsole Material
Rubber
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Shank Material
Fiberglass
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Chevron
Footwear Construction Type
Goodyear(TM) Storm Welted
Satra Slip Test Results- Dairy Tile Dry
0.57
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.62
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.28
Toe Shape
Round
Oil Resisting Sole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.47
Completely Non Metallic
No
For Outdoor Traction
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
0.27
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Conductive
No
Wide Toe Cap
No
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Tan
Heel Style
Flat Heel
Series
American Heritage
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Slip-Resistance Value - Mark II - Dry
0.58
All-Leather Upper
Yes
Toe Cap Material
Steel
Outsole Technology
MAXWear Wedge(TM)
Slip-Resistance Value - Mark II - Wet
0.62
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Flat Heel
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Cotton Drill Vamp
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Dimensions

Size
11
Width
D
Height
6 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
11

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-4200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.