Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 12D
  • Zoro # G9080224
product price: 
$
274.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4200 12D
Zoro #
G9080224
UPC #
014799845896
Country of Origin
United States

Dimensions

Size
12
Width
D
Height
6 in
Footwear Width
D
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Completely Non Metallic
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.47
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Non Metallic Upper
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Insulated
No
Upper Boot Material
All Leather
Shank Material
Fiberglass
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
0.57
Footwear Sole Pattern
Chevron
Satra Slip Test Results- Dairy Tile Oily
0.27
Ninety Degree Heel
No
Midsole Material
Rubber
Toe Shape
Round
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.58
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.62
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Tan
Non-Marking Upper
No
Heat Resistant
No
Series
American Heritage
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Outsole Technology
MAXWear Wedge(TM)
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Dry
0.58
Closure
Lace Up
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Cotton Drill Vamp
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
MAXWear Wedge(TM)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-4200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.