Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-4375110D

  • Zoro # G2040241


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4375110D
Zoro #
G2040241
UPC #
014799979300
Country of Origin
United States

Dimensions

Size
11
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank Type
Steel
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Footwear Construction Type
Welted
Non Metallic Upper
No
Waterproof Type
None
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Static Dissipative
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Wide Toe Cap
No
Footwear Sole Pattern
MaxWear 90
Insulated
No
CSA Footwear Standard
Electrical-Shock Protection
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Upper Material Description
Leather
Last Number or Name
7261
Metatarsal System
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Liner Material
Mesh
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
American Heritage
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection
All-Leather Upper
Yes
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Construction
Welted
Outsole Technology
MAXWear 90(TM)
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Outsole Technology (PRINT)
MAXWear 90(TM)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-4375

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.