Shop THOROGOOD SHOES

Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 8.5D
  • Zoro # G9080154

product price: 
$
274.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4200 8.5D
Zoro #
G9080154
UPC #
014799845827
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Height
6 in
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Conductive
No
Footwear Sole Pattern
Chevron
Wide Toe Cap
No
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Goodyear(TM) Storm Welted
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.47
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Toe Shape
Round
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Wet
0.62
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
0.27
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Shank Material
Fiberglass
Removable Insole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
For Outdoor Traction
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
0.57
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.28
Ninety Degree Heel
No
Insulated
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Tan
Series
American Heritage
Slip-Resistance Value - Mark II - Dry
0.58
Construction
Welted
CSA Standards Met
Electrical Shock Protection
Toe Cap Material
Steel
Closure
Lace Up
Outsole Technology
MAXWear Wedge(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.62
All-Leather Upper
Yes
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily
0.28
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Cotton Drill Vamp
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 804-4200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.