Men's 6-Inch Work Boot, 12 EE, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 12EE
  • Zoro # G9080337
product price: 
$
274.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4200 12EE
Zoro #
G9080337
UPC #
014799846008
Country of Origin
United States

Dimensions

Size
12
Width
EE
Height
6 in
Footwear Width
EE
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.62
Footwear Shank Type
Fiberglass
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Footwear Construction Type
Goodyear(TM) Storm Welted
Non-Marking Sole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Removable Insole
Yes
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Insulated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.28
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
0.27
Metatarsal Guard
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.47
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.57
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Conductive
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Chevron
Toe Shape
Round
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Closure Type
Lace Up
Resists
Abrasions, Chips, Oils, Slips
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Series
American Heritage
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Tan
Slip Resistant
Yes
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.62
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.58
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Outsole Technology
MAXWear Wedge(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.28
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Liner Material (PRINT)
Cotton Drill Vamp
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 804-4200

Ratings & reviews