Men's 6-Inch Work Boot, 13 EE, Steel Toe, 6 in H, Brown, 804-4200

  • Mfr # 804-4200 13EE

  • Zoro # G9080346


product price:  $274.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4200 13EE
Zoro #
G9080346
UPC #
014799846015
Country of Origin
United States

Dimensions

Size
13
Width
EE
Height
6 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.28
Static Dissipative
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
0.27
Ninety Degree Heel
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
Puncture Resistant Insole
No
Midsole Material
Rubber
Toe Shape
Round
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Footwear Style
6 in Work Boot
Standards
ASTM F2413-11
For Outdoor Traction
No
Shank Material
Fiberglass
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Chevron
Footwear Construction Type
Goodyear(TM) Storm Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.47
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.62
Insulated
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily Wet
0.28
Satra Slip Test Results- Dairy Tile Dry
0.57
Non Metallic Upper
No
CSA Footwear Standard
Electrical-Shock Protection
Resists
Abrasions, Chips, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
Yes
Series
American Heritage
Metatarsal Guard Style
None
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.47
Heel Style
Flat Heel
Heat Resistant
No
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Wet
0.62
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily
0.28
Construction
Welted
Style Family
6-Inch Work Boot
Outsole Technology
MAXWear Wedge(TM)
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
MAXWear Wedge(TM)
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Cotton Drill Vamp
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 804-4200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.