Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-4375752E

  • Zoro # G2039998


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4375752E
Zoro #
G2039998
UPC #
840777135877
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Waterproof Type
None
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
MaxWear 90
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Metatarsal System
No
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Toe Shape
Round
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
7261
Insulation Type
None
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Upper Material Description
Leather
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
CSA Footwear Standard
Electrical-Shock Protection
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Boot Material
All Leather
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Shank Type
Steel
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Series
American Heritage
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Construction
Welted
Heel Definition
Defined Heel
Outsole Technology
MAXWear 90(TM)
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
CSA Standards Met
Electrical Shock Protection
Insole Material
Foam, Polyurethane
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
MAXWear 90(TM)
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.