Men's 6-Inch Work Boot, 7 EE, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-4375702E

  • Zoro # G2039961


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4375702E
Zoro #
G2039961
UPC #
840777135860
Country of Origin
United States

Dimensions

Size
7
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Ninety Degree Heel
Yes
Metatarsal System
No
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Footwear Construction Type
Welted
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
7261
For Outdoor Traction
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Waterproof Type
None
Completely Non Metallic
No
Midsole Material
Rubber
Predominant Footwear Color
Brown
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Toe Shape
Round
Insulation Type
None
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Wide Toe Cap
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Standards
ASTM F2413-11
Footwear Sole Pattern
MaxWear 90
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
American Heritage
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Toe Cap Material
Steel
CSA Standards Met
Electrical Shock Protection
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Outsole Technology
MAXWear 90(TM)
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Welted
Insole Material
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam, Polyurethane
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
MAXWear 90(TM)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 804-4375

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.