Men's 6-Inch Work Boot, 9 EE, Steel Toe, 6 in H, Brown, 804-4375

  • Mfr # 804-4375902E

  • Zoro # G2040068


product price:  $285.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4375902E
Zoro #
G2040068
UPC #
014799979379
Country of Origin
United States

Dimensions

Size
9
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4375
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Metatarsal Guard
No
Toe Shape
Round
Liner Material
Mesh
Footwear Construction Type
Welted
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Insulation Type
None
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Footwear Closure Type
Lace Up
Insulated
No
CSA Footwear Standard
Electrical-Shock Protection
Last Number or Name
7261
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Sole Pattern
MaxWear 90
Non Metallic Upper
No
Standards
ASTM F2413-11
Max. Heat Rating
300 Degrees F
Conductive
No
Footwear Style
6 in Work Boot
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Poron 4000 with Memory Foam Insole and Arch Over Anti-Fatigue Mat Filler
Metatarsal System
No
Wide Toe Cap
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
American Heritage
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Maximum Heat Rating
300 Degrees F
Insole Material
Foam, Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection
Outsole Technology
MAXWear 90(TM)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
MAXWear 90(TM)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-4375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.