Men's 8-Inch Work Boot, 10 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 102E

  • Zoro # G1885731


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 102E
Zoro #
G1885731
UPC #
014799836290
Country of Origin
United States

Dimensions

Size
10
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
4258
Waterproof Type
None
Toe Shape
Round
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.58
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Footwear Shank Type
Fiberglass
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Chevron
Insulation Type
None
Static Dissipative
No
CSA Footwear Standard
Electrical-Shock Protection
Insulated
No
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-11
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Chemical Resisting Sole
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Goodyear(TM) Storm Welted
Completely Non Metallic
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 M I/75 C/75
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Series
American Heritage
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Tan
Liner Technology
Comfort Weave
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.62
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.28
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Toe Cap Material
Steel
CSA Standards Met
Electrical Shock Protection
All-Leather Upper
Yes
Liner Material (PRINT)
Comfort Weave Vamp
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.