Shop THOROGOOD SHOES

Men's 8-Inch Work Boot, 14 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 14D
  • Zoro # G1885847

product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4208 14D
Zoro #
G1885847
UPC #
014799822057
Country of Origin
United States

Dimensions

Size
14
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Shank Material
Fiberglass
Wide Toe Cap
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-11
Chemical Resisting Sole
No
CSA Footwear Standard
Electrical-Shock Protection
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.58
Non Metallic Upper
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Static Dissipative
No
Upper Boot Material
All Leather
Waterproof Type
None
Footwear Sole Pattern
Chevron
Ninety Degree Heel
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Metatarsal System
No
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
4258
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Predominant Footwear Color
Brown
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Upper Color
Tan
Slip Resistant
Yes
Series
American Heritage
Metatarsal Guard Style
None
Non-Marking Upper
No
Construction
Welted
CSA Standards Met
Electrical Shock Protection
Closure
Lace Up
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Dry
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.62
Liner Technology
Comfort Weave
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Comfort Weave Vamp
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Light Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.