Men's 8-Inch Work Boot, 11 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 11EE

  • Zoro # G6608012


product price:  $284.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 11EE
Zoro #
G6608012
UPC #
014799881450
Country of Origin
United States

Dimensions

Size
11
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Round
Completely Non Metallic
No
Chemical Resisting Sole
No
Midsole Material
Rubber
Predominant Footwear Color
Brown
Wide Toe Cap
No
Insulation Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Footwear Construction Type
Welted
Upper Material Description
Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Upper Boot Material
All Leather
Puncture Resistant Insole
No
For Outdoor Traction
No
Last Number or Name
4258
Conductive
No
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
0.23
Removable Insole
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Standards
F2413-17ASTM
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
0.63
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
CSA Footwear Standard
Not Specified
Shank Material
Fiberglass
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Resists
Oils, Slips
Toe Cap Material
Steel
Construction
Welted
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Memory Foam, Polyurethane
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.