Men's 8-Inch Work Boot, 13 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 13D

  • Zoro # G1885856


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 13D
Zoro #
G1885856
UPC #
014799822040
Country of Origin
United States

Dimensions

Size
13
Width
D
Height
8 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 M I/75 C/75
For Outdoor Traction
No
Oil Resisting Sole
Yes
Toe Shape
Round
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.48
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Static Dissipative
No
Ninety Degree Heel
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Chemical Resisting Sole
No
Removable Insole
Yes
Metatarsal Guard
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Last Number or Name
4258
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Waterproof Type
None
Footwear Sole Pattern
Chevron
Predominant Footwear Color
Brown
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.58
Footwear Shank Type
Fiberglass
Insulated
No
Non-Marking Sole
Yes
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Series
American Heritage
Upper Color
Tan
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.58
CSA Standards Met
Electrical Shock Protection
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.62
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.28
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Construction
Welted
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Comfort Weave Vamp
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.