Men's 8-Inch Work Boot, 14 EE, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 142E
  • Zoro # G1885698
product price: 
$
284.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-4208 142E
Zoro #
G1885698
UPC #
014799836351
Country of Origin
United States

Dimensions

Size
14
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Footwear Construction Type
Goodyear(TM) Storm Welted
ASTM Footwear Class
F2413-11 M I/75 C/75
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Removable Insole
Yes
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Footwear Shank Type
Fiberglass
Waterproof Type
None
Last Number or Name
4258
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.48
Mark II Slip Test Results- Dairy Tile Dry
0.58
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Chevron
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Insulated
No
Shank Material
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-11
Ninety Degree Heel
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Conductive
No
CSA Footwear Standard
Electrical-Shock Protection
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Completely Non Metallic
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Series
American Heritage
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Upper Color
Tan
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.62
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.28
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.58
CSA Standards Met
Electrical Shock Protection
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Construction
Welted
Liner Technology
Comfort Weave
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Comfort Weave Vamp
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Wire Color
Light Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.