Men's 8-Inch Work Boot, 6 1/2 D, Steel Toe, 8 in H, Light Brown, 8044208

  • Mfr # 804-4208 65D

  • Zoro # G1885829


product price:  $289.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4208 65D
Zoro #
G1885829
UPC #
014799986339
Country of Origin
United States

Dimensions

Size
6 1/2
Width
D
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
8-Inch Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
8044208
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Removable Insole
Yes
Footwear Sole Pattern
Chevron
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Conductive
No
Max. Heat Rating
300 Degrees F
Last Number or Name
4258
For Outdoor Traction
No
CSA Footwear Standard
Electrical-Shock Protection
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Shank Material
Fiberglass
Midsole Material
Rubber
Insulated
No
Footwear Construction Type
Goodyear(TM) Storm Welted
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.58
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Insole System
Removable Dual Density Ultimate Shock Absorption(TM)
Predominant Footwear Color
Brown
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.48
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Tan
Slip Resistant
Yes
Series
American Heritage
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.57, Dairy Tile (Oily): 0.27, Dairy Tile (Oily/Wet): 0.28, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Non-Marking Upper
No
Style Family
8-Inch Work Boot
Closure
Lace Up
Construction
Welted
Insole Technology
Dual Density, Removable, Ultimate Shock Absorption
Toe Cap Material
Steel
Heel Definition
Flat Heel
Liner Technology
Comfort Weave
Slip-Resistance Value - Mark II - Dry
0.58
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.62
CSA Standards Met
Electrical Shock Protection
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Oily
0.28
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Comfort Weave Vamp
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.